
Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive
Mfr # M10515
Zoro # G007669108
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10515
Zoro #
G007669108
UPC #
738287105155
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Description
MIDWEST FASTENER Deck Screw, Thread Size 6, 114 in L, Head Type Bugle, Drive Type Phillips, Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.