Zoro Homepage

Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive

  • Mfr # M07909

  • Zoro # G507448456


product price: $11.75
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07909
Zoro #
G507448456
UPC #
738287079098
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

MIDWEST FASTENER Deck Screw, Thread Size 68, Thread Type Coarse, 2 in L, Head Type Bugle, Drive Type Phillips, Drive Size 2, Steel, Dacrotized, Applicable Materials Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products