
Deck Screw, #7 x 2-1/2 in, Steel, Flat Head, Phillips Drive
Mfr # M10518
Zoro # G907466265
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Flat Head
Phillips Drive
Screw Size
#7
Fastener Length
2-1/2 in
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10518
Zoro #
G907466265
UPC #
738287105186
Country of Origin
China
Dimensions
Screw Size
#7
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Description
MIDWEST FASTENER Deck Screw, Thread Size 7 in, Thread Type Coarse, 212 in L, Head Type Bugle, Drive Type Phillips, Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.