Shop MIDWEST FASTENER
See all product information
Create Account
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive
- Mfr # M07912
- Zoro # G307685143
product price:Â
$
11.65
/ea
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07912
- Zoro #
- G307685143
- UPC #
- 738287079128
- Country of Origin
- China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #8
- Fastener Length
- 3 in
Description
MIDWEST FASTENER Deck Screw, Thread Size 88, Thread Type Coarse, 3 in L, Head Type Bugle, Drive Type Phillips, Drive Size 2, Steel, Dacrotized, Applicable Materials Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.