Zoro Homepage

Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive

  • Mfr # M10519

  • Zoro # G707448683


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10519
Zoro #
G707448683
UPC #
738287105193
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

MIDWEST FASTENER Deck Screw, Thread Size 8 in, Thread Type Coarse, 3 in L, Head Type Bugle, Drive Type Phillips, Dacrotized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.