Detent Hitch Pin, 2 in Dia, 6-1/4 in Usable Lg, Steel, 1 PK

  • Mfr # 51154

  • Zoro # G202529023


product price:  $16.99
/ea

Key Features

Pin Type
Detent
System of Measurement
Inch
Usable Length
6-1/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51154
Zoro #
G202529023
UPC #
738287511543
Country of Origin
India

Dimensions

Pin Diameter
2 in
Usable Length
6-1/4 in
Shank Length
6-1/4 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Style
Swivle Handle

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.