
Detent Hitch Pin, 7/8 in Dia, 4-1/4 in Usable Lg, Steel, 1 PK
Mfr # 51151
Zoro # G702528830
product price:Â $11.89
/eaKey Features
Pin Type
Detent
System of Measurement
Inch
Usable Length
4-1/4 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51151
Zoro #
G702528830
UPC #
738287511512
Country of Origin
India
Dimensions
Pin Diameter
7/8 in
Usable Length
4-1/4 in
Shank Length
4-1/4 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Application
Coupling Implements and Machinery
Style
Swivle Handle
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.