
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/4 in, Steel, Zinc Plated, 8 PK
Mfr # 73141
Zoro # G502521307
product price: $18.89
/pk 8, $2.36/eaKey Features
Thread Coverage
Partially
Thread Size A
1/4"-20
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73141
Zoro #
G502521307
UPC #
738287731415
Country of Origin
China
Dimensions
Thread Size A
1/4"-20
Thread Size B
1/4"-20
Length
1 1/4 in
Details
Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Style
Unequal
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.