Zoro Homepage

Double-End Threaded Stud, 8mm Thread to 46mm Thread, 46 mm, Steel, Plain, 5 PK

  • Mfr # 66447

  • Zoro # G402520301


product price: $16.75
/pk 5, $3.35/ea

Key Features

Thread Coverage
Partially
Thread Size A
8mm
Thread Size B
46mm
Length
46 mm
Threaded Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66447
Zoro #
G402520301
UPC #
738287664478
Country of Origin
China

Dimensions

Thread Size A
8mm
Thread Size B
46mm
Length
46 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
1.25 mm
System of Measurement
Metric
Threaded Rod Finish
Plain
Style
Equal

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.