External C-Style Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK

  • Mfr # 70668

  • Zoro # G402520127


product price:  $7.95
/pk 20, $0.40/ea

Key Features

Type
External
Fits Shaft Diameter
3/4 in
Material
Steel
Finish
Black Phosphate
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70668
Zoro #
G402520127
UPC #
738287706680
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/4 in
Thickness
1/32 in
Free Inside Diameter
3/4"
Free Outside Diameter
13/16"
Diameter
3/4"

Details

Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.