Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 6 PK

  • Mfr # 36732

  • Zoro # G802517635


product price: $42.85
/pk 6, $7.14/ea

Key Features

Type
External-E
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36732
Zoro #
G802517635
UPC #
738287367324
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1 in
Diameter
1"

Details

Item
E-Clip
Type
External-E
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Hardness
18-8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.