Zoro Homepage

External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK

  • Mfr # 70663

  • Zoro # G002520206


product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98

Key Features

Type
External-E
Material
Steel
Finish
Black Phosphate
Thickness
1/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70663
Zoro #
G002520206
UPC #
738287706635
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/8 in
Thickness
1/64 in
Free Inside Diameter
3/8"
Free Outside Diameter
7/16"
Diameter
3/8"

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.