Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E Retaining Ring, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 40 PK

  • Mfr # 61093

  • Zoro # G802520871


product price: $10.35
/pk 40, $0.26/ea

Key Features

Type
External-E
Fits Groove Diameter
1/4"
Material
Steel
Finish
Black Phosphate
Thickness
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61093
Zoro #
G802520871
UPC #
738287610932
Country of Origin
China

Dimensions

Fits Shaft Diameter
1/4 in
Fits Groove Diameter
1/4"
Thickness
1/64 in
Free Inside Diameter
1/4"
Free Outside Diameter
1/2"
Diameter
1/4"

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME

Description

An e-clip is used by industrial laypersons and military mechanics to refer to any fasteners that depend upon spring deformation to remain in place. They are sized to provide an interference fit onto a groove or land when in use, such that they must be elastically deformed in order to install or remove them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.