Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Retaining Ring, Steel 63/64 in Shaft Dia, 10 PK

  • Mfr # 32126

  • Zoro # G302513885


product price: $14.85
/pk 10, $1.48/ea

Key Features

Type
External
Material
Steel
System of Measurement
Inch
Diameter
63/64""
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32126
Zoro #
G302513885
UPC #
738287321265
Country of Origin
United States

Dimensions

Fits Shaft Diameter
63/64 in
Diameter
63/64""

Details

Item
Retaining Ring
Type
External
Material
Steel
System of Measurement
Inch

Description

An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.