External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 10 PK

  • Mfr # 64572

  • Zoro # G002521227


product price:  $9.95
/pk 10, $0.99/ea

Key Features

Type
External
Material
Steel
Finish
Black Phosphate
Thickness
3/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64572
Zoro #
G002521227
UPC #
738287645729
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-1/8 in
Thickness
3/64 in
Free Inside Diameter
1-1/8"
Free Outside Diameter
1-1/4"
Diameter
1-1/8"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME

Description

An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.