
External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK
Mfr # 61084
Zoro # G302520760
product price: $9.85
/pk 30, $0.33/eaKey Features
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
1/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61084
Zoro #
G302520760
UPC #
738287610840
Country of Origin
China
Dimensions
Fits Shaft Diameter
7/16 in
Thickness
1/64 in
Free Inside Diameter
7/16"
Diameter
7/16"
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
ASME
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.