Zoro Homepage

External Retaining Ring, Steel Plain Finish, 20 mm Shaft Dia, 5 PK

  • Mfr # 32406

  • Zoro # G802516270


product price: $4.65
/pk 5, $0.93/ea
Sold in multiples of 3 for $13.95

Key Features

Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Diameter
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32406
Zoro #
G802516270
UPC #
738287324068
Country of Origin
United States

Dimensions

Fits Shaft Diameter
20 mm
Diameter
20mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric

Description

An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.