Zoro Homepage

External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 12 PK

  • Mfr # 32402

  • Zoro # G502516013


product price: $5.25
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.50

Key Features

Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Diameter
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32402
Zoro #
G502516013
UPC #
738287324020
Country of Origin
United States

Dimensions

Fits Shaft Diameter
5/8 in
Diameter
12mm

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric

Description

An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.