
External Tooth Lock Washer Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 63544
Zoro # G902526612
product price:Â $4.95
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.90
Key Features
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63544
Zoro #
G902526612
UPC #
738287635447
Country of Origin
China
Dimensions
Thread Size
#10-24
Thickness
1/8"
Diameter 2
13/32"
Washer-Diameter
13/32"
Details
Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
3/8" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.