
External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 63546
Zoro # G102526634
product price:Â $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
Key Features
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63546
Zoro #
G102526634
UPC #
738287635461
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
3/16"
Diameter 2
1/2"
Washer-Diameter
1/2"
Details
Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
7/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.