
External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 63543
Zoro # G402526624
product price:Â $4.15
/pk 20, $0.21/ea
Sold in multiples of 2 for $8.30
Key Features
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63543
Zoro #
G402526624
UPC #
738287635430
Country of Origin
China
Dimensions
Thread Size
#8-32
Thickness
1/8"
Diameter 2
3/8"
Washer-Diameter
3/8"
Details
Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
11/32" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.