Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK

  • Mfr # 52321

  • Zoro # G602517798


product price:  $46.59
/pk 10, $4.66/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
13 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52321
Zoro #
G602517798
UPC #
738287523218
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Shank Length
13 in
Overall Length
8 in
Eye Outside Diameter
1-1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Bolt
Eyebolt Type
Screw Eye Bolt
dia3
2-1/8"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.