Shop MIDWEST FASTENER
See all product information
Create Account
Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized
- Mfr # 54583
- Zoro # G902512653
product price:Â
$
14.75
/ea
Key Features
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54583
- Zoro #
- G902512653
- UPC #
- 738287545838
- Country of Origin
- Unknown
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Eyebolt Type
- Screw Eye Bolt
- Type
- Screw Eye Bolt
- dia3
- 2"
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 14 in
- Eye Outside Diameter
- 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.