Eye Bolt 1/4"-20, 18-8 Stainless Steel, 10 PK

  • Mfr # 52327

  • Zoro # G402518131


product price: $27.45
/pk 10, $2.75/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52327
Zoro #
G402518131
UPC #
738287523270
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Eye Outside Diameter
9/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
Hardness
18-8
dia3
31/32"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.