Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 10 PK

  • Mfr # 60244

  • Zoro # G902520979


product price:  $10.75
/pk 10, $1.08/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"
Shank Length
20 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60244
Zoro #
G902520979
UPC #
738287602449
Country of Origin
Unknown

Dimensions

Thread Size
1/4"
Shank Length
20 in
Overall Length
2-5/8 in
Eye Outside Diameter
9/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
Style
With Nut
dia3
31/32"
Includes Nut
Yes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.