Eye Bolt 1/4", Steel, Zinc Plated, 20 PK

  • Mfr # 52333

  • Zoro # G402524507


product price: $19.16
/pk 20, $0.96/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Lag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52333
Zoro #
G402524507
UPC #
738287523331
Country of Origin
Unknown

Dimensions

Thread Size
1/4"
Eye Outside Diameter
1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Lag
Eyebolt Type
Screw Eye Lag
dia3
1"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.