CAD Drawings

Download CAD Files

Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK

  • Mfr # 52316

  • Zoro # G002517572

CAD Available

product price:  $19.29
/pk 10, $1.93/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52316
Zoro #
G002517572
UPC #
738287523164
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Length
6 in
Eye Outside Diameter
1 in

Details

CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Bolt
Eyebolt Type
Screw Eye Bolt
Style
With Nut
dia3
1-5/8"
Includes Nut
Yes

Description

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.