Eye Bolt 5-16"-18, 18 in Shank, Stainless Steel, 10 PK

  • Mfr # 52328

  • Zoro # G802518182


product price:  $36.75
/pk 10, $3.68/ea

Key Features

System of Measurement
Inch
Shank Length
18 in
Material
Stainless Steel
Overall Length
3-1/4 in
Eyebolt Type
Screw Eye Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52328
Zoro #
G802518182
UPC #
738287523287
Country of Origin
Unknown

Dimensions

Thread Size
5-16"-18
Shank Length
18 in
Overall Length
3-1/4 in
Eye Outside Diameter
3/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
Hardness
18-8
Style
With Nut
dia3
1-1/4"
Includes Nut
Yes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.