
Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK
Mfr # 51709
Zoro # G302517821
product price: $14.49
/pk 10, $1.45/eaKey Features
System of Measurement
Inch
Thread Size
5-16"-18
Material
Steel
Finish
Zinc Plated
Overall Length
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51709
Zoro #
G302517821
UPC #
738287517095
Country of Origin
Unknown
Dimensions
Thread Size
5-16"-18
Overall Length
4 in
Eye Outside Diameter
3/4 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Bolt
Eyebolt Type
Screw Eye Bolt
dia3
1-1/4"
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.