Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK
- Mfr # 60245
- Zoro # G202520976
product price:Â
$
10.35
/pk of 8, $1.29/ea
Key Features
System of Measurement
Inch
Thread Size
5-16"-18
Material
Steel
Finish
Zinc Plated
Overall Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60245
- Zoro #
- G202520976
- UPC #
- 738287602456
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5-16"-18
- Overall Length
- 3-1/4 in
- Eye Outside Diameter
- 3/4 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Eyebolt Type
- Screw Eye Bolt
- Type
- Screw Eye Bolt
- Style
- With Nut
- dia3
- 1-1/4"
- Includes Nut
- Yes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.