Zoro Homepage

Eye Bolt 5/16", Steel, Galvanized

  • Mfr # 54611

  • Zoro # G702513089


product price: $11.55
/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"
Material
Steel
Finish
Galvanized
Overall Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54611
Zoro #
G702513089
UPC #
738287546118
Country of Origin
Unknown

Dimensions

Thread Size
5/16"
Overall Length
4-1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
Ring
Eyebolt Type
Ring

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.