
CAD Viewer & Download Files
Eye Bolt 5/32", Stainless Steel, 20 PK
Mfr # 65141
Zoro # G002525201
CAD Available
product price: $29.49
/pk 20, $1.47/eaKey Features
CAD Drawing
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1-5/8 in
Type
Screw Eye Lag
Eyebolt Type
Screw Eye Lag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65141
Zoro #
G002525201
UPC #
738287651416
Country of Origin
Unknown
Dimensions
Thread Size
5/32"
Overall Length
1-5/8 in
Nominal Size
#8
Eye Outside Diameter
1/2 in
Details
CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Type
Screw Eye Lag
Eyebolt Type
Screw Eye Lag
Hardness
18-8
Description
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.