Zoro Homepage

Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized

  • Mfr # 54584

  • Zoro # G602512632


product price: $13.25
/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54584
Zoro #
G602512632
UPC #
738287545845
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Length
6 in
Eye Outside Diameter
1-1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
dia3
2-1/2"

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.