Eye Bolt 7/32", 24 in Shank, Steel, Zinc Plated, 10 PK

  • Mfr # 60243

  • Zoro # G902521075


product price:  $10.55
/pk 10, $1.06/ea

Key Features

System of Measurement
Inch
Thread Size
7/32"
Shank Length
24 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60243
Zoro #
G902521075
UPC #
738287602432
Country of Origin
Unknown

Dimensions

Thread Size
7/32"
Shank Length
24 in
Overall Length
2-1/8 in
Eye Outside Diameter
3/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Screw Eye Bolt
Type
Screw Eye Bolt
Style
With Nut
dia3
3/4"
Includes Nut
Yes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.