Zoro Homepage

Eye Bolt 7/32", Stainless Steel, 20 PK

  • Mfr # 52208

  • Zoro # G302513083


product price: $33.19
/pk 20, $1.66/ea

Key Features

System of Measurement
Inch
Material
Stainless Steel
Type
Ring
Eyebolt Type
Ring
Eye Outside Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52208
Zoro #
G302513083
UPC #
738287522082
Country of Origin
Unknown

Dimensions

Thread Size
7/32"
Eye Outside Diameter
1-1/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Type
Ring
Eyebolt Type
Ring

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.