Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 24 PK

  • Mfr # 61172

  • Zoro # G302521514


product price:  $7.65
/pk 24, $0.32/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
1-5/8 in
Minimum Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61172
Zoro #
G302521514
UPC #
738287611724
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
1-5/8 in
Minimum Thickness
1/16 in
Inside Diameter
11/32 in
Nominal Size
5/16"

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Hardness
Grade 2
Material Grade/Class
Grade 2

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.