Zoro Homepage

Flattened Head Cap Nut, #10-24, Steel, Chrome Plated, 10 PK

  • Mfr # 30161

  • Zoro # G702517131


product price: $18.25
/pk 10, $1.83/ea

Key Features

Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Thickness
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30161
Zoro #
G702517131
UPC #
738287301618
Country of Origin
China

Dimensions

Thread Size
#10-24
Thickness
13/32"

Details

Item
Cap Nut
Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Head Style
Flat (3/8" Wrench)

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.