Zoro Homepage

Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK

  • Mfr # 30176

  • Zoro # G402517301


product price: $35.65
/pk 3, $11.88/ea

Key Features

Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30176
Zoro #
G402517301
UPC #
738287301762
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Thickness
1"

Details

Item
Cap Nut
Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Head Style
Flat (15/16" Wrench)

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.