Zoro Homepage

Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK

  • Mfr # 76452

  • Zoro # G302512673


product price: $7.49
/pk 15, $0.50/ea
Sold in multiples of 2 for $14.98

Key Features

Diameter
#8 - #10
Color
Beige
Material
Nylon
Finish
Beige
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76452
Zoro #
G302512673
UPC #
738287764529
Country of Origin
China

Dimensions

Diameter
#8 - #10

Details

Item
Folding Screw Cap
Color
Beige
Material
Nylon
Finish
Beige
System of Measurement
Inch
Type
Screw Cover
Style
Hinged
Head Style
Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.