Zoro Homepage

Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK

  • Mfr # 32787

  • Zoro # G302512666


product price: $6.49
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.98

Key Features

Diameter
#8 - #10
Color
Blue
Material
Plastic
Finish
Blue
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32787
Zoro #
G302512666
UPC #
738287327878
Country of Origin
United States

Dimensions

Diameter
#8 - #10

Details

Item
Folding Screw Cap
Color
Blue
Material
Plastic
Finish
Blue
System of Measurement
Inch
Type
Screw Cover
Head Style
Screw
Style
Hinged

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.