Zoro Homepage

Fork Terminal, 10 AWG, Plastic Insulated, 15 PK

  • Mfr # 69994

  • Zoro # G002506965


product price: $6.45
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.90

Key Features

Maximum Wire Size
10 AWG
Insulation Type
Plastic
Length 1
1-9/32"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69994
Zoro #
G002506965
UPC #
738287699944
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Length 1
1-9/32"
Diameter
1/4"

Details

Item
Fork Terminal
Insulation Type
Plastic

Description

An electrical connector that makes electrical contact when a bolt or screw is passed through the spade end of it. This has an advantage over the ring terminal, because it can be removed without loosening the bolt or screw.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.