Zoro Homepage

Fork Terminal, 14 AWG, Bare Insulated, 20 PK

  • Mfr # 70107

  • Zoro # G302506955


product price: $5.79
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.58

Key Features

Maximum Wire Size
14 AWG
Insulation Type
Bare
Length 1
11/16"
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70107
Zoro #
G302506955
UPC #
738287701074
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Length 1
11/16"
Diameter
#10

Details

Item
Fork Terminal
Insulation Type
Bare

Description

An electrical connector that makes electrical contact when a bolt or screw is passed through the spade end of it. This has an advantage over the ring terminal, because it can be removed without loosening the bolt or screw.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.