Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK

  • Mfr # 09651

  • Zoro # G402526686


product price:  $60.39
/pk 50, $1.21/ea

Key Features

Lock Type
Free Spinning Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09651
Zoro #
G402526686
UPC #
738287096514
Country of Origin
China

Dimensions

Thread Size
3/8"-16

Details

Item
Lock Nut
Lock Type
Free Spinning Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.