Zoro Homepage

Fully Threaded Rod, 1/4"-20, Zinc Plated Finish, 8 PK

  • Mfr # 76942

  • Zoro # G502506298


product price: $7.55
/pk 8, $0.94/ea
Sold in multiples of 2 for $15.10

Key Features

Thread Coverage
Fully
Thread Size
1/4"-20
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76942
Zoro #
G502506298
UPC #
738287769425
Country of Origin
Thailand

Dimensions

Thread Size
1/4"-20

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2

Description

Threaded rod is a metal shaft that has threads from end to end without any head on either side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.