Zoro Homepage

Fully Threaded Rod, 3/8"-16, Zinc Plated Finish, 5 PK

  • Mfr # 76944

  • Zoro # G102506308


product price: $8.49
/pk 5, $1.70/ea
Sold in multiples of 2 for $16.98

Key Features

Thread Coverage
Fully
Thread Size
3/8"-16
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76944
Zoro #
G102506308
UPC #
738287769449
Country of Origin
Thailand

Dimensions

Thread Size
3/8"-16

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2

Description

Threaded rod is a metal shaft that has threads from end to end without any head on either side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.