Zoro Homepage

Fully Threaded Rod, 8-32, Zinc Plated Finish, 15 PK

  • Mfr # 76907

  • Zoro # G702506319


product price: $9.39
/pk 15, $0.63/ea

Key Features

Thread Coverage
Fully
Thread Size
8-32
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76907
Zoro #
G702506319
UPC #
738287769074
Country of Origin
United States

Dimensions

Thread Size
8-32

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Hardness
Grade 2

Description

Threaded rod is a metal shaft that has threads from end to end without any head on either side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.