
Glass Fuse, AGA Series, Fast-Acting, 3A, 32V AC, 5 PK
Mfr # 67225
Zoro # G302529268
product price: $6.75
/pk 5, $1.35/eaSold in multiples of 2 for $13.50
Key Features
Series
AGA
Speed
Fast-Acting
AC Voltage Rating
32V AC
Diameter
1/4 in
Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67225
Zoro #
G302529268
UPC #
738287672251
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
5/8 in
Length 1
5/8"
Details
Series
AGA
Speed
Fast-Acting
Amps
3A
AC Voltage Rating
32V AC
Body Material
Glass
Item
Glass Fuse
Material
Glass
Style
AGA
Volts
32
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.