
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 25 PK
Mfr # 00115
Zoro # G902514923
product price:Â $54.69
/pk 25, $2.19/eaKey Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
7 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00115
Zoro #
G902514923
UPC #
738287001150
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
7 in
Thread Length
1-1/2"
Diameter 1
1/2"
Diameter 2
7/8"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.