
Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK
Mfr # 00154
Zoro # G002515646
product price:Â $28.49
/pk 20, $1.42/eaKey Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00154
Zoro #
G002515646
UPC #
738287001549
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
1 in
Thread Length
1"
Diameter 2
1-1/4"
Diameter 1
3/4"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.