Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK

  • Mfr # 07591

  • Zoro # G102515867


product price:  $52.59
/pk 2, $26.30/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Steel
Finish
Zinc Plated
Thread Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07591
Zoro #
G102515867
UPC #
738287075915
Country of Origin
China

Dimensions

Thread Size
1-1/8"-7
Fastener Length
10 in
Thread Length
2-3/4"
Diameter 2
1-21/32"
Diameter 1
1-1/8"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products